Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec CoverMAX™ Wipers
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Sterility:
Non-sterile
Sterile
Thickness (English):
0.109 in.
0.142 in.
Description
Combines absorption of a sponge with the cleanliness of polyester making it the ideal decontamination wiper.
- Compatible with steam, EtO, gamma sterilization processes
- Polyester fabric over foam construction
- Can hold eight to ten times volume of fluid
Specifications
Specifications
Product Type | Cleanroom Wipe |
Length (English) | 12 in. |
Length (Metric) | 30.48 cm |
Width (English) | 12 in. |
Width (Metric) | 30.48 cm |
Material | Polyester Fabric |
Dimensions (L x W) | 12 x 12 in. |
For Use With (Application) | Designed to aid decontamination procedures in pharmaceutical and medical device manufacturing facilities, for applying disinfectants |
Packaging Quantity | 10 Wipers/Pk. |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction