Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec MiraSWAB™ 1500 Series Cleanroom Swabs
Shop All Foamtec International Products
Click to view available options
Length (Metric):
76.2 mm
101.6 mm
127 mm
152.4 mm
Tip Style:
Flexible
Semi-flexible
Semi-rigid
Shape:
Cylinder
Micro spear
Paddle
Square paddle
Width (Metric) Tip:
1.3 mm
2.5 mm
3 mm
3.4 mm
3.8 mm
6.3 mm
10.4 mm
11.2 mm
Description
Unique fabric over foam and fabric over fabric construction enables easy cleaning of scratch sensitive surfaces and blind areas as the two layers provide a soft conformable tool resulting in a swab that is soft, yet both resistant to abrasion and solvents.
- Fabric over foam construction compatible with aggressive solvents such as acetone, Kyzen and MEK
- Super soft foam core enables the swabs to conform to articulated surfaces for good cleaning efficiency
- Micro fiber fabric enables excellent removal of difficult to remove stains and particles
- Proprietary cleaning process ensures low extractable for streak free cleaning
Specifications
Specifications
| Diameter (English) Handle | 0.11 in. |
| Length (English) | 6 in. |
| For Use With (Application) | The cleaning performance of micro Fiber Fabrics with the scratch-free properties of Foam for optics, HDD, semiconductor and life science applications |
| Handle Color | Blue |
| Product Type | Swab |
| Diameter (Metric) Handle | 2.8 mm |
| Length (Metric) | 152.4 mm |
| Length (English) Handle | 5.3 in. |
| Length (Metric) Handle | 134.6 mm |
| Shape | Cylinder |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction