Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec PharmaMOP™ Cleanroom Mops
Shop All Foamtec International Products
Click to view available options
Includes:
5.25 ft. Telescoping Handle
Lever Lock on Telescoping Handle
Length (English):
16 in.
Description
PharmaMOP utilizes simple press fit connection that enables gloved operators to easily attach mop heads and is compatible with steam sterilization cycles. Mop heads enable the quick, efficient cleaning of surfaces stained with disinfectant residues.
- Two direction 360° swivel and mop head
- Abrasion resistant cleanroom fabric
- Class 100 processing
- Fiber-free mopping of rough, non-skid floors
- Sterile
- Ultra-lightweight telescoping handle
Certifications
ISO 9001:2000 & 13485:2003 certified.
Specifications
Specifications
| Product Type | Cleanroom Mop |
| Head Type | Locking Head Frame |
| Length (English) | 16 in. |
| Sterility | Sterile |
| Includes | 5.25 ft. Telescoping Handle |
| For Use With (Application) | Critical cleanroom surfaces allowing the operator to clean ceilings, walls and floors with ease |
| Certifications/Compliance | ISO 9001:2000, ISO 13485:2003 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction