Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec PharmaMOP™ Cleanroom Mops

Catalog No. p-4370283 Shop All Foamtec International Products
Change view
Click to view available options
Includes:
5.25 ft. Telescoping Handle
Lever Lock on Telescoping Handle
Length (English):
16 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Length (English)
19-304-763 Lever Lock on Telescoping Handle 16 in.
19-304-761 5.25 ft. Telescoping Handle 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-304-763 Supplier Foamtec Supplier No. FT416D
Only null left
Add to Cart
Add to Cart

For critical cleanroom surfaces allowing the operator to clean ceilings, walls and floors with ease

PharmaMOP utilizes simple press fit connection that enables gloved operators to easily attach mop heads and is compatible with steam sterilization cycles. Mop heads enable the quick, efficient cleaning of surfaces stained with disinfectant residues.

  • Two direction 360° swivel and mop head
  • Abrasion resistant cleanroom fabric
  • Class 100 processing
  • Fiber-free mopping of rough, non-skid floors
  • Sterile
  • Ultra-lightweight telescoping handle

Certifications

ISO 9001:2000 & 13485:2003 certified.

Specifications

Product Type Cleanroom Mop
Head Type Locking Head Frame
Length (English) 16 in.
Sterility Sterile
Includes Lever Lock on Telescoping Handle
For Use With (Application) Critical cleanroom surfaces allowing the operator to clean ceilings, walls and floors with ease
Certifications/Compliance ISO 9001:2000, ISO 13485:2003
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.