Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec PolyCHECK™ Wipers
Click to view available options
Packaging Quantity:
5/Bag, 200 Bags/Cs.
50/Bag, 24 Bags/Cs.
Description
- Run- free black fabric construction
- Washed and processed in class 10 environment for particle sensitive wiping applications
- Amide and silicone free
Specifications
Specifications
Product Type | Polycheck™ Cleanroom Wipes |
Length (English) | 9 in. |
Length (Metric) | 22.86 cm |
Width (English) | 9 in. |
Width (Metric) | 22.86 cm |
Material | Fabric |
Basis Weight | 120 |
Color | Black |
Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
For Use With (Application) | Excellent general purpose cleanroom wipes for semiconductor, medical device, FPD and hard disk drive manufacturers |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction