Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec PolySWAB™ ESD 1600 Series Cleanroom Swabs
Shop All Foamtec International Products
Click to view available options
Tip Style:
Flexible
Rigid
Length (English):
3 in.
4 in.
Handle Color:
White
Shape:
Paddle
Round
Description
- Polyester made ESD safe
- No fiber shedding
- Solvent compatibile
- Polypropylene handle with adjustable tip
Specifications
Specifications
| Diameter (English) Handle | 0.1 in. |
| Length (English) | 3 in. |
| For Use With (Application) | For removal of contamination from surfaces in critical electronics manufacturing environments |
| Handle Color | White |
| Product Type | Swab |
| Diameter (Metric) Handle | 2.5 mm |
| Length (Metric) | 76.2 mm |
| Length (English) Handle | 2.47 in. |
| Length (Metric) Handle | 62.7 mm |
| Material | Polyester |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction