Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec UltraMOP™ III Mop Heads, Sterile
Click to view available options
Includes:
Microfiber Lamination
Polyester Lamination
Length (English):
7 in.
8.5 in.
12 in.
14 in.
Description
Compatible with gamma, autoclave and EtO sterilization methods.
- Improved cleaning and disinfection — Constructed of a proprietary, super, fine pore polyurethane foam that is ideal to laydown a precise volume of disinfectant cleaner
- Improved cleanliness — Laminated fabric covers the leading and trailing edge preventing abrasion related particle contamination
- Product traceability — Available with lot Certification of Conformance to ease audit and validation procedures
- Simple to Use — Bump-Proof wrap-around design eliminates the need for protective polyester sock
- Robust cleaning — microfiber versions remove stubborn contamination and are excellent where dry floors are desired
Specifications
Specifications
Length (English) | 14 in. |
Sterility | Sterile |
Autoclavable | Autoclavable |
Width (English) | 4.12 in. |
Includes | Polyester Lamination |
For Use With (Equipment) | For ISO Class 4 and 5 Cleanrooms |
For Use With (Application) | Safety |
Material | Polyurethane Foam |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction