Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Foamtec UltraMOP™ III Mops
Shop All Foamtec International Products
                    Click to view available options
                
                
                    
                            
                                Product Type:
                            
                        
                        
                            
                                Foam Mop
                            
                        
                            
                                Mop Head Refill
                            
                        
                    
                            
                                Length (English):
                            
                        
                        
                            
                                8.5 in.
                            
                        
                            
                                12 in.
                            
                        
                    Description
- Eliminates rollover and abrasion-related particles
- Enables smooth, skip-free motion, enhancing disinfectant laydown
- Compatible with gamma, autoclave and EtO sterilization methods
Specifications
Specifications
| Product Type | Foam Mop | 
| Length (English) | 8.5 in. | 
| Sterility | Sterile | 
| Width (English) | 4.12 in. | 
| For Use With (Application) | Design for disinfecting ISO Class 1 cleanroom | 
| Material | Polyurethane Foam | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            