Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraMOP™ III Mops

Catalog No. 191303450 Shop All Foamtec International Products
Click to view available options
Product Type:
Foam Mop
Mop Head Refill
Length (English):
8.5 in.
12 in.

Catalog No. 19-130-3450

Supplier: Foamtec FS700

Bump-Proof™ wrap-around snag-resistant fabric design for disinfecting ISO Class 1 clean room

  • Eliminates rollover and abrasion-related particles
  • Enables smooth, skip-free motion, enhancing disinfectant laydown
  • Compatible with gamma, autoclave and EtO sterilization methods

Specifications

Product Type Foam Mop
Length (English) 8.5 in.
Sterility Sterile
Width (English) 4.12 in.
For Use With (Application) Design for disinfecting ISO Class 1 cleanroom
Material Polyurethane Foam
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.