Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraMOP™ Self-Wringing Mop Heads

Catalog No. p-3752632 Shop All Foamtec International Products
Click to view available options
Includes:
Bump Proof Wrap around with Microfiber Lamination
Bump Proof Wrap around with Polyester Lamination
Galvanized Steel Bracket
Stainless Steel Bracket
Urethane Sponge, Galvanized Bracket
Urethane Sponge, Stainless Steel Bracket
Wrapped with Microfiber Lamination, Stainless Steel Bracket
Wrapped with Polyester Lamination, Stainless Steel Bracket
Length (English):
10 in.
14 in.
Quantity:
12/Cs.
50/Cs.

Clean room sponge mop head refill for Roll-O-Matic™

  • Tear-resistant, highly absorbent polyurethane sponge
  • With stainless steel bracket
  • Pin-hole-free foam for abrasion resistance
  • Available in Bump-Proof™ micro fiber over foam versions
  • For wet mopping procedures in sterile and controlled environments

Specifications

Product Type Self-wringing Sponge Mop Head
Length (English) 14 in.
Sterility Non-sterile
Autoclavable Autoclavable
Quantity 12/Cs.
Includes Galvanized Steel Bracket
For Use With (Application) Designed for wet mopping procedures in sterile and controlled environments
Material Polyurethane
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.