Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec UltraMOP™ Self-Wringing Mop Heads
Shop All Foamtec International Products
Click to view available options
Includes:
Bump Proof Wrap around with Microfiber Lamination
Bump Proof Wrap around with Polyester Lamination
Galvanized Steel Bracket
Stainless Steel Bracket
Urethane Sponge, Galvanized Bracket
Urethane Sponge, Stainless Steel Bracket
Wrapped with Microfiber Lamination, Stainless Steel Bracket
Wrapped with Polyester Lamination, Stainless Steel Bracket
Length (English):
10 in.
14 in.
Quantity:
12/Cs.
50/Cs.
Description
- Tear-resistant, highly absorbent polyurethane sponge
- With stainless steel bracket
- Pin-hole-free foam for abrasion resistance
- Available in Bump-Proof™ micro fiber over foam versions
- For wet mopping procedures in sterile and controlled environments
Specifications
Specifications
Product Type | Self-wringing Sponge Mop Head |
Length (English) | 14 in. |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Quantity | 50/Cs. |
Includes | Urethane Sponge, Galvanized Bracket |
For Use With (Application) | Designed for wet mopping procedures in sterile and controlled environments |
Material | Polyurethane |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction