Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraSOLV™ 1700 Series Swabs

Catalog No. p-4339845 Shop All Foamtec International Products
Click to view available options
Length (Metric):
76.2 mm
101.6 mm
139.7 mm
152.4 mm
304.8 mm
Tip Style:
Flexible
Rigid
Semi-flexible
Semi-rigid
Shape:
Blunt spear
Bulb
Bullet
Conical
Cylinder
Dual
Paddle
Round
Spear
Size:
Large
Medium
Micro
Mini
Small
This item is not returnable. View return policy
This item is not returnable. View return policy

General purpose cleaning tools for HDD components, optics, medical devices or vacuum equipment

Provides good particle and residue removal with a minimum of particle transfer due to abrasion.

  • Excellent absorbency and fiber-free construction make it perfect replacement for cotton swabs
  • High strength foam tip minimizes particle shedding due to abrasion
  • Extremely low ionic and NVR levels for HDD and optic cleaning applications
  • Unique thermal bonding process ensures no adhesive residue and minimizes particle generation from seal
  • For cleaning small hard-to-access components, o-ring grooves, and corners
  • ESD safe tip

Specifications

Diameter (English) Handle 0.11 in.
Length (English) 6 in.
For Use With (Application) Designed for removal of contamination from tools in critical manufacturing environments
Handle Color Blue
Product Type Swab
Diameter (Metric) Handle 2.8 mm
Length (Metric) 152.4 mm
Length (English) Handle 4.79 in.
Length (Metric) Handle 121.7 mm
Shape Bulb
Size Large
Thickness (Metric) 7 mm
Length (English) Tip 0.83 in.
Length (Metric) Tip 21.1 mm
Width (Metric) Tip 6.8 mm
Width (English) Tip 0.27 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.