Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraSOLV™ ScrubTIP Abrasive Cleanroom Swabs

Catalog No. p-4364393 Shop All Foamtec International Products
Click to view available options
Length (Metric):
76.2 mm
139.7 mm
Tip Style:
Rigid
Semi-flexible
Shape:
Dual tip
Mini spear
Small blunt spear
Tip Material:
1300 grit D
180 grit D
280 grit D
360 grit D
800 grit D

For polishing stains, scratches and process-induced residue from hard-to-clean vacuum chamber surfaces

Unique cleaning tools that combine Foamtec International's Swab and ScrubPAD™ technology. Using washed Diamond, Aluminum Oxide or Silicon Carbide abrasives and proprietary bonding methods

  • Removing process induced residue from Electro Static Chucks
  • Clean sealing surfaces in High Vacuum Tools
  • Scrub process residues from recessed sensor ports
  • De-Flashing sensitive medical devices and optics
  • Maintaining high precision injection molds

Specifications

Length (English) 3 in.
For Use With (Application) For polishing stains, scratches and process-induced residue from hard-to-clean vacuum chamber surfaces
Product Type Swab
Length (Metric) 76.2 mm
Shape Mini spear
Size Mini
Tip Style Semi-flexible
Tip Material 1300 grit D
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.