Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Foerster Forceps
SDP

Stoelting™ Foerster Forceps are used to hold swabs or sponges for mopping up the site.

Specifications

For Use With (Application) Neuroscience
Width (Metric) 0.5 mm tip
View More Specs

Products 6
Catalog Number Mfr. No. Model Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Model Length (English) Price Quantity & Availability  
10-001-168
SDP
View Documents
Stoelting™
5210210
Forceps, Straight, Serrated 4 in.
Each for $418.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
10-001-169
SDP
View Documents
Stoelting™
5210211
Forceps, Curved, Serrated 4 in.
Each for $418.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
10-001-170
SDP
View Documents
Stoelting™
5210212
Forceps, 1x2 Straight 4 in.
Each for $435.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
10-001-965
SDP
View Documents
Stoelting™
5210212C
Forceps, 1x2 CRV 4 in.
Each for $435.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
10-001-393
SDP
View Documents
Stoelting™
5212061
Spring forceps, Straight, Serrated 7 in.
Each for $232.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
10-001-394
SDP
View Documents
Stoelting™
5212062
Spring forceps, Straight, Serrated 9.5 in.
Each for $232.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

  • Scissor-type operation with ratcheted handles
  • Blades are loops with serrated opposing faces
  • May be straight or, for better visibility of the site, curved.
Specifications

Specifications

Neuroscience
0.5 mm tip
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.