Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated
SDP

Gamma irradiated cleanroom facemasks eliminate goggles from fogging and mask slippage. Available with ties, headband, or earloop fastening.

$2040.00 - $2528.00

Specifications

Product Type Cleanroom Face Mask
Material SMS
Size Large
Sterility Sterile
Dimensions (L x W) 7 x 4 in.
View More Specs

Products 4
Catalog Number Mfr. No. Fastening Type Color Price Quantity & Availability  
Catalog Number Mfr. No. Fastening Type Color Price Quantity & Availability  
19-722-009
SDP
View Documents
Keystone Cleanroom Products
S1461AD
Ties Green
Case for $2,040.00
Only null left
Add to Cart
 
19-722-010
SDP
View Documents
Keystone Cleanroom Products
S1461DEL2
Headband Blue
Case for $2,500.00
Only null left
Add to Cart
 
19-722-011
SDP
View Documents
Keystone Cleanroom Products
S1461DEL2AD
Headband Green
Case for $2,528.00
Only null left
Add to Cart
 
19-722-012
SDP
View Documents
Keystone Cleanroom Products
S1461ELAD
Earloops Green
Case for $2,189.00
Only null left
Add to Cart
 
Description

Description

  • Sterile cleanroom face masks
  • Certificates of Irradiation and Conformance with each shipment
  • Fastening Types: Earloops, Ties, or Headband
Specifications

Specifications

Cleanroom Face Mask
Large
7 x 4 in.
Class 100 (ISO 5)
Yes
18 cm
500/Case
10 cm
SMS
Sterile
Pleated
Single-use
7 in.
S-1461
4 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.