Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Fold and Snap Tube Racks
GREENER_CHOICE

Catalog No. p-7192662
Click to view available options
Positions:
40
60
90
Color:
Blue
Red
White
Yellow

Catalog No. 03-448-321

Supplier: Heathrow Scientific™ HS243071B

Only null left
Add to Cart
Add to Cart

Fold and Snap Tube Racks is an economical and durable solution for storing test tubes.

  • Compatible with 5-30 mL test tubes
  • Polypropylene racks ship flat in one piece
  • Easy-to-assemble, simply fold and snap together
  • Open design allows samples to be incubated at the same temperature
  • Rack design is optimized for tube stability
  • Can be used in water baths
  • Autoclavable

Specifications

Product Type Tube Rack
Description Fold and Snap Tube Rack
Array 4 x 10
Autoclavable Autoclavable
Color Blue
Holds Tubes (5 to 30 mL)
Material Polypropylene
Positions 40
Shape Rectangular, Rounded Corners
Shelves 3 Tiers
Stackable No
Sterility Non-sterile
For Use With (Application) Test Tube Holding
No. per Case 50/Cs.
No. per Pack 1 Ea.
Size 9.8 x 4.2 x 2.8 in.
Dimensions (L x W x H) 9.8 x 4.2 x 2.8 in.
Length (Metric) 24.9 cm
Length (English) 9.8 in.
Width (Metric) 10.8 cm
Width (English) 4.2 in.
Height (Metric) 7.2 cm
Height (English) 2.8 in.
Diameter (Metric) Well 20 mm
Weight (English) 0.35 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.