Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Food/Tote Box
SCI_ED

Catalog No. p-3597451 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Type:
Bin Lid
Food Bin
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S94855 Bin Lid
S94854 Food Bin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S94855 Supplier Newell Rubbermaid Inc Supplier No. FG330200CLR
Only null left
Add to Cart
Add to Cart

Clear, break-resistant polycarbonate provides visibility, durability and stain resistance.

  • Reinforced corners for added strength and durability
  • Date control panels for easier inventory control
  • Dishwasher and freezer safe
  • Holds 12.5 gal. (47.3L)
  • Snap-on lid fits securely, sold separately

Order Info

Dimensions: 26L x 18W x 9 in. H (66 x 46 x 23cm).

Certifications

NSF certified

Compliance

USDA Meat and Poultry Equipment Group listed. Box assists in complying with HACCP guidelines.

Specifications

Type Bin Lid
Material Polycarbonate
Color Clear
Certifications/Compliance HACCP, NSF, USDA
For Use With 3300, 3301, 3306, 3308, 3328 Food/Tote Boxes
Quantity 1 Ea.
Dimensions (L x W x H) 26 x 18 in.
Length (English) 26 in.
Length (Metric) 66.04 cm
Width (English) 18 in.
Width (Metric) 45.72 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.