Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 8600 Series -40°C Ultra-Low Temperature Chest Freezers

Catalog No. p-4530938
Click to view available options
Electrical Requirements:
230 V 50 Hz
Holds:
Boxes (252)
Boxes (348)
Boxes (396)
Dimensions (DxWxH) Exterior:
33.4 x 72 x 40.5 in.
33.4 x 96 x 40.5 in.
33.8 x 87.6 x 40.5 in.
Plug Type:
EU
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Catalog No. 71-3CV

Supplier: Thermo Scientific™ 713CV

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Store samples confidently in the Forma 8600 Series -40°C chest freezer. Available in four sizes to accomodate a variety of needs.

Store samples confidently in Thermo Scientific™ Forma™ 8600 Series -40°C ultra-low temperature chest freezers. Available in four sizes, and with a full range of racking solutions to accomodate a variety of needs, these freezers deliver all of the same sample protection features of the Forma™ 900 and 7000 upright series.

Key Features:

  • Centralized information center, including microprocessor control and monitoring system ensures that all controls and displays are easy to reach and read—knee level on the 3 cu. ft. models
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Easy to remove, washable filter provides protection from dust on the condenser, causing reduced refrigeration performance and increased risk to samples
  • Simplified installation with our new easy-roll 2 inch locking casters
  • Easy to use ergonomic door handle allows convenient disposal, and retieval of, specimens

Construction:

  • 5 in.; (127mm) foamed in place, polyurethane insulation reduces power consumption and maintains temperature setpoint
  • Triple-point door gasket provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1 in. (25mm) access port allows for the use of inexpedient probes or instrumentation
  • Stainless steel interior
  • Polystyrene interior sub-lids reduce cold air loss and improve temperature recovery after door openings

Warranty varies by country, please contact us for details

TRUSTED_SUSTAINABILITY

Specifications

Description Forma 700 Series Ultra-Low Chest Freezer, 252-Box Capacity, 230V, 50Hz
Type Ultra Low Freezer, Chest
Capacity (English) 12.7 cu. ft.
Capacity (Metric) 359.6 L
Temperature Range -10°C to -40°C
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Certifications/Compliance CE, cULus, FDA Class I, UL
Style Chest
Display Push Button LED
Condenser Type Fin and Tube, Forced-Air Cooled
Control Type Push Button LED
Product Line Forma
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Model Forma
Water Cooled Optional
Dimensions (DxWxH) Exterior 33.4 x 72 x 40.5 in.
Dimensions (D x W x H) Interior 18.5 x 42.5 x 28 in. (47 x 108 x 71.1 cm)
Monitoring Options Alarm, Recorder
Access Security Key Lock
Chart Recorder Optional 7-day chart recorder
Data Outputs RS-485, 4-20mA, dry contacts - standard
Operating Modes Standard Operation
Setpoint Security Single ID
Backup Systems CO2 or LN2 Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 6.5 A
Plug Type EU
Voltage 230 V
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Wattage 970 W
Voltage Compensation Buck/Boost
Vial Capacity 25,200 x 2 mL
Compressor Hermetic
Refrigerant R404A
Shipping Weight (English) 659 lb.
Shipping Weight (Metric) 299 kg
Weight (English) 666 lb.
Weight (Metric) 701 kg
Holds Boxes (252)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.