Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 8600 Series -86°C Ultra-Low Temperature Chest Freezers

Catalog No. 803ca
Click to view available options
Electrical Requirements:
120 V 60 Hz
Holds:
Boxes (63)
Dimensions (DxWxH) Exterior:
29.5 x 28.5 x 43.8 in.
Plug Type:
NEMA 5-20
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Store samples confidently in the Forma 8600 Series -86°C chest freezer. Available in four sizes to accommodate a variety of needs.

Store samples confidently in Thermo Scientific™ Forma 8600 Series -86°C ultra-low temperature chest freezers. Available in four sizes, the 8600 series accommodates a variety of needs and delivers all the same sample protection features as our Forma 900 and Forma 7000 upright series.

Key Features:
  • Centralized information center, including microprocessor control and monitoring system, ensures all controls and displays are easy to reach and read—knee level on the 3 cu. ft. models.
  • Freezer improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample.
  • Polystyrene interior sub-lids reduce cold air loss and improve temperature recovery after door openings.
  • Easy-to-remove, washable filter provides protection from dust on the condenser that causes reduced refrigeration performance and increased risk to samples.
  • Easy-to-use ergonomic door handle offers single-hand operation.
  • Choice of CO2 or LN2 safety back-up systems offer additional sample protection in the event of a power or mechanical failure.
Construction:
  • 5 in. (127mm) foamed-in-place, polyurethane insulation reduces power consumption and maintains temperature setpoint.
  • Triple-point door gasket provides longer holding time in the event of a door opening.
  • Rugged, heavy gauge, cold-rolled steel cabinets are finished with powder-coat paint for a uniform exterior that resists chipping and rust.
  • 1 in. (25mm) access port allows for the use of inexpedient probes or instrumentation.
  • Interior is stainless steel.
Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Description Forma 800 Series Ultra-Low Chest Freezer, 63-Box Capacity, 115V, 60Hz
Type Ultra Low Freezer, Chest
Capacity (English) 3 cu. ft.
Capacity (Metric) 84.9 L
Temperature Range -50°C to -86°C
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Certifications/Compliance CE, cULus, FDA Class I, UL
Style Chest
Display Push Button LED
Condenser Type Fin and Tube, Forced-Air Cooled
Control Type Push Button LED
Product Line Forma
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Model Forma
Water Cooled Not Available
Dimensions (DxWxH) Exterior 29.5 x 28.5 x 43.8 in.
Dimensions (D x W x H) Interior 18.5 x 18.5 x 16.5 in. (47 x 47 x 41.9 cm)
Monitoring Options Alarm, Recorder
Access Security Key Lock
Chart Recorder Optional 7-day chart recorder
Data Outputs RS-485, 4-20mA, dry contacts - standard
Operating Modes Standard Operation
Setpoint Security Single ID
Backup Systems CO2 or LN2 Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 11.5 A
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 120 V 60 Hz
Frequency 60 Hz
Wattage 970 W
Voltage Compensation Buck/Boost
Vial Capacity 6,300 x 2 mL
Compressor Hermetic
Refrigerant R404A (1st stage), R508B (2nd stage)
Shipping Weight (English) 432 lb.
Shipping Weight (Metric) 196 kg
Weight (English) 392 lb.
Weight (Metric) 186 kg
Holds Boxes (63)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.