Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers

Catalog No. 909ss
Click to view available options
Capacity (English):
13 cu. ft.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

Key Features
  • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
  • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
Construction:
  • 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
  • Triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Stainless steel interior
TRUSTED_SUSTAINABILITY

Specifications

Description Capacity: 13 cu. ft. (368.1L); Single door; Holds 240 boxes; 208-230V/60Hz; 12A
Capacity (English) 13 cu. ft.
Capacity (Metric) 368 L
Temperature Range -50°C to -86°C
No. of Doors 1
Inner Doors 4
Insulation Polyurethane Foam
Interior Stainless Steel
Shelves 3
Capacity (English) Shelf 150 lb.
Capacity (Metric) Shelf 68 kg
Certifications/Compliance CE, cULus, FDA Class I, UL
Display Push Button LED
Water Cooled Optional
Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8 cm)
Dimensions (L x W x H) Exterior 32.9 x 33.3 x 77.9 in. (83.6 x 84.6 x 197.9 cm)
Footprint (English) 7.61 sq. ft.
Footprint (Metric) .71 sq. meters
Access Security KeyLock, Padlock Standard
Chart Recorder 7-day Ink or Inkless (Optional)
Data Outputs RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
On-Board Datalogging Not Available
Operating Modes Standard Operation
Setpoint Security Not Available
Backup Systems CO2 or LN2 Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 12 A
Plug Type NEMA 6-15
Voltage 208/230 V
Electrical Requirements 208 - 230 V 60 Hz
Frequency 60 Hz
Energy Usage 17kW/day
Line Voltage Indicator Buck/Boost
Voltage Compensation Buck/Boost
Vial Capacity 24,000 x 2mL
Vial to Energy Ratio 2.95 watts/100 2mL vials (box)
Vial to Footprint Ratio (English) 3154 vials/cu. ft.
Vial to Footprint Ratio (Metric) 33803 vials/cu. m
Shipping Weight (English) 696 lb.
Shipping Weight (Metric) 316 kg
Weight (English) 646 lb.
Weight (Metric) 293 kg
Holds Boxes (240)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.