Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers
Click to view available options
Electrical Requirements:
115 V 60 Hz
120 V 60 Hz
208 - 230 V 60 Hz
Holds:
Boxes (216)
Capacity (English):
13 cu. ft.
No. of Doors:
2
Description
Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.
Key Features
- Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
- Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
- Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
- Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
- Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
- Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
- 5″ (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
- Triple-point door gasket, provides longer holding time in the event of a door opening
- Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
- 1″ (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
- Four inner doors reduce cold air loss and improve temperature recovery after door closings
- Stainless steel interior
Specifications
Specifications
| Description | Capacity: 13 cu. ft. (368.1L); Double door; Holds 216 boxes; 208-230V/60Hz; 12A |
| Capacity (English) | 13 cu. ft. |
| Capacity (Metric) | 368 L |
| Temperature Range | -50°C to -86°C |
| Door Style | Inner (4) |
| No. of Doors | 2 |
| Inner Doors | 4 |
| Cabinet Material | Cold-rolled Steel |
| Insulation | Polyurethane Foam |
| Interior | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction