Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Direct Heat CO2 Incubator, 184 L

Catalog No. 13998083
Click to view available options
Electrical Requirements:
115 V, 60 Hz
230 V, 50/60 Hz
Chamber Material:
Polished Stainless Steel
CO2 Sensor Technology:
IR Sensor
TC Sensor
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.

Key Features
  • The high-capacity chamber provides maximum culturing space and the ideal environment for basic cell culture incubation
  • The flexible Direct Heat Incubator can be configured with either TC (thermal conductivity) or IR (infrared) CO2 gas sensors as well as a variety of useful process and contamination control options to meet your specific requirements.

Thermo Scientific™ Enviro-Scan™ Microprocessor Control

  • Flexible, intuitive controls ensuring ease of use
  • Set temperature, overtemperature, CO2
  • Calibrate temperature, CO2, optional RH
  • Configure audible on/off, access code, remote alarm contacts, tracking low temp and high and low CO2 alarms, and optional automatic tank selector, RS-485 interface and display temp/RH (selectable)
  • Audible/visual alarm and alarm silence
  • Standard remote alarm contacts (NO, NC, COM)
  • Optional built-in gas guard system
  • Optional RS-485, 0-1V, 0-5V and 4-20mA data outputs permit connection to an alarm/monitoring system

Contamination Control Options

  • Exclusive, in-chamber HEPA Filter Airflow System continuously filters the entire chamber volume of air every 60 sec.
  • HEPA2™ VOC filtration removes volatile organic vapors
  • Solid copper components effectively prevent bacterial and fungal growth

Construction

  • Sturdy stainless-steel shelves and supports can be removed without tools for easy cleaning or adjustment
  • Polished stainless-steel interior with coved corners is easy to clean
  • Microbiological filters on gas inlet and sample ports are readily accessible for simplified routine replacement
  • Inner door gasket is removable and cleanable; adjusts continually to ensure a tight seal
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.5 cu. ft.
Certifications/Compliance CE, UL, cUL
Data Outputs Optional 4-20mA
Description Single 184L incubator
Capacity (Metric) 184 L
Chamber Material Polished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC Sensor
Lighting LED
Material Stainless Steel
Oxygen Control None
Relative Humidity <90% at 37°C
Temperature Range (Metric) Ambient +5° to 50°C
Type CO2 Incubator
Humidity Source Water Pan
Dimensions (D x W x H) Interior 20 x 21.1 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H) 24.7 x 26.1 x 38.5 in. (62.7 x 66.3 x 97.8 cm)
Weight (English) 210 lb.
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.