Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ FDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System

Catalog No. FDE486FARLN
Click to view available options
Electrical Requirements:
115 V 60 Hz
Dimensions (L x W x H) Exterior:
38.5 x 28.3 x 78 in.
Includes:
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed LN2 backup system
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes

400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system

Forma™ FDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system

Part of the Standard Performance (STP) family, Thermo Scientific™ Forma™ FDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system.

Package includes:

  • One Thermo Scientific Forma FDE Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
  • Factory-installed LN2 back-up system (LN2 tank not included)
TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (4)
No. of Doors 5
Insulation Water-Blown Polyurethane Foam
Interior Stainless Steel
Shelves 2
Certifications/Compliance cULus
Style Upright
Includes 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed LN2 backup system
Dimensions (L x W x H) Exterior 38.5 x 28.3 x 78 in.
Monitoring Options Alarm, Recorder
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Compressor H-drive
Holds Boxes (400)
Rack Capacity 8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.