Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Forma™ FDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System
Click to view available options
Electrical Requirements:
115 V 60 Hz
Dimensions (L x W x H) Exterior:
38.5 x 28.3 x 78 in.
Includes:
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed LN2 backup system
Description
Includes
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
Part of the Standard Performance (STP) family, Thermo Scientific™ Forma™ FDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system.
Package includes:
- One Thermo Scientific Forma FDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed LN2 back-up system (LN2 tank not included)

Specifications
Specifications
Type | Ultra-Low Freezer, Upright |
Capacity (English) | 19.4 cu. ft. |
Capacity (Metric) | 549 L |
Temperature Range | -50°C to -86°C |
Door Style | Outer (1), Inner (4) |
No. of Doors | 5 |
Insulation | Water-Blown Polyurethane Foam |
Interior | Stainless Steel |
Shelves | 2 |
Certifications/Compliance | cULus |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction