Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Series 3 Water Jacketed CO2 Incubator, Stainless Steel Bundle PROMO

Catalog No. 13998123PM
Click to view available options
Voltage:
115 V
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes: 2 Forma Series 3 CO2 IncubatorsCO2 Sensor: TC Sensor; Temperature Range: 5° above ambient to 55°C

iCAN touchscreen interface

  • Available in various languages including Japanese and Mandarin
  • Easy-to-use on-screen menu prompts
  • On-board error and data logging for monitoring performance, interactions and alarm conditions
  • Bright, door-mounted touchscreen interface provides complete data visibility to monitor all incubator interaction

Temperature stability with Water Jacket design
Unique triple-wall construction delivers optimal temperature uniformity. Provides ultimate thermal stability for protection for your valuable cell cultures against ambient temperature swings and unexpected power outages.

Protection with HEPA air filtration
Minimize the risk of airborne contaminants entering the incubator from multiple door openings. In-chamber HEPA filtration reaches ISO 5 clean room air quality in 5 minutes by filtering the chamber air every 60 seconds.

Enhanced flexibility with complete O2 control
Many cell cultures thrive best in CO2 incubators with controlled levels of oxygen. Select an O2 option to simulate physiological or hypoxic environments in a range of 1 to 20%. A dedicated O2 display set point and control allow for accurate monitoring.

TRUSTED_SUSTAINABILITY

Specifications

CO2 Sensor Technology TC Sensor
Voltage 115 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.