Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Formalin Dogfish Sharks



Click to view available options
Injection Type:
Double
Plain
Single
Triple
Length (English):
18 to 22 in.
22 to 27 in.
27+ in.
Type:
Preserved Specimen
Preserved Specimen, Pregnant
Description
- Member of class Chondrichthyes
- Mature specimens
- Characteristics: cartilaginous skeleton, five pairs of gill slits, no swim bladder or operculum
- Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
Specifications
Specifications
Type | Preserved Specimen |
Preservative | Formalin |
Injection Type | Plain |
Length (English) | 27+ in. |
Length (Metric) | 68.5+ cm |
Quantity | 1/Bag |
Packaging | Bag |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction