Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Formalin Perch



Click to view available options
Injection Type:
Plain
Length (English):
5 to 7 in.
7 to 9 in.
Description
- Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
- Carosafe is dorless fluid designed to minimize unpleasant odor of formaldehyde
- INJECTIONS: Plain: no color injection; Single: red arteries; Double: red a
Specifications
Specifications
Type | Preserved Specimen |
Preservative | Formalin |
Injection Type | Plain |
Length (English) | 5 to 7 in. |
Length (Metric) | 12.7 to 17.7 cm |
Packaging | Bulk Bag |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction