Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Formalin Perch
SDPSCI_ED

Catalog No. S37706 Shop All Carolina Biological Supply Products
Click to view available options
Injection Type:
Plain
Length (English):
5 to 7 in.
7 to 9 in.
This item is not returnable. View return policy

Catalog No. S37706

Supplier: Carolina™ 226951

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For use in studying anatomy and physiology of bony fish. Carolina™ Formalin Perch belongs to class Osteichthyes.

  • Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
  • Carosafe is dorless fluid designed to minimize unpleasant odor of formaldehyde
  • INJECTIONS: Plain: no color injection; Single: red arteries; Double: red a

Specifications

Type Preserved Specimen
Preservative Formalin
Injection Type Plain
Length (English) 5 to 7 in.
Length (Metric) 12.7 to 17.7 cm
Packaging Bulk Bag
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.