Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Formalin Sea Anemones

Shop All Carolina Biological Supply Products


Click to view available options
Size:
Base: 1.5 to 2 in.
Base: 2+ in.
Description
- Phylum Cnidaria; Class Anthozoa
- Sessile, marine polyp
- Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
- Carosafe is odorless fluid designed to minimize unpleasant odor of formaldehyde
Specifications
Specifications
| Type | Preserved Specimen |
| Preservative | Formalin |
| Injection Type | Plain |
| Length (English) | 1.5 in. |
| Packaging | Jar |
| Autoclavable | Not Autoclavable |
| Size | Base: 1.5 to 2 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction