Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Formalin Single Vial
Click to view available options
Quantity:
12 Vials/Pk.
120 Vials/Pk.
288 Vials/Pk.
Media Type:
10% Formalin
Description
Collect, preserve, concentrate and recover intestinal parasites with Thermo Scientfic™ Formalin Single Vial, part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.
Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing. Look to us for convenient kit packaging options, including bulk kits. Multilingual patient collection instructions are included. Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
- Cary Blair with Indicator
- Formalin 10%
- Formalin 5%
- PVA Modified Fixative
- SAF Fixative
- Zinc PVA Fixative
- Empty Vial
Specifications
Specifications
| Product Type | Formalin Single Vial |
| Description | Formalin 10% Single Vial |
| Fill Volume | 15 mL |
| Media Type | 10% Formalin |
| Packaging | Single vial. Packaged in partitioned boxes. |
| Quantity | 12 Vials/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction