Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Formalin Single Vial

Catalog No. r21923
Click to view available options
Quantity:
12 Vials/Pk.
120 Vials/Pk.
288 Vials/Pk.
Media Type:
10% Formalin
This item is not returnable. View return policy
This item is not returnable. View return policy

Collect, preserve, concentrate and recover intestinal parasites with a quality fecal transport which comes with industry standard color-coding and sporked caps.

Collect, preserve, concentrate and recover intestinal parasites with Thermo Scientfic™ Formalin Single Vial, part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.

Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing. Look to us for convenient kit packaging options, including bulk kits. Multilingual patient collection instructions are included. Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
  • Cary Blair with Indicator
  • Formalin 10%
  • Formalin 5%
  • PVA Modified Fixative
  • SAF Fixative
  • Zinc PVA Fixative
  • Empty Vial
Not all products are available for sale in all territories. Please inquire. Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Formalin Single Vial
Description Formalin 10% Single Vial
Fill Volume 15 mL
Media Type 10% Formalin
Packaging Single vial. Packaged in partitioned boxes.
Quantity 120 Vials/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.