Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Forward Vision II Workstation
GSA_VASCI_ED

Catalog No. s37927
Click to view available options
Includes:
Sink, 2 combination cold water/gas fixtures
Without sink

Designed for safe, secure classroom use and constructed of chemical resistant phenolic resin.

  • Designed to be used by four students
  • Consists of 1 in. thick solid epoxy resin top
  • Rubber base molding on desk
  • Durable chemical resistant UV finish
  • SEFA compliant and MAS Certified Green
  • Full cabinet doors with locks include adjustable shelves
  • Two GFI protected AC duplex receptacles and data outlets

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Workstation
Color Light Brown
Depth (Metric) Sink 15.24 cm
Dimensions (D x W x H) 116.84 x 223.5 x 91.44 cm (46 x 88 x 36 in.)
Width (English) Sink 12 in.
Depth (English) Sink 6 in.
Length (Metric) Sink 20.32 cm
Surface Coating Solid phenolic resin top
Includes Sink, 2 combination cold water/gas fixtures
Length (English) Sink 8 in.
Warranty Limited Lifetime
Width (Metric) Sink 30.48 cm
Material Red Oak
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.