Learn More
Description
- Formed at bottom of marine environment through compaction of deceased organic matter in clay or silt cement
- For use in classroom identification labs and exercises
- Correlates well to Next Generation Science Standards Evidence Statements
- Reacts strongly with hydrochloric acid, making it good for demonstrating effervescence
- Made up of organic material, mostly CaCO3
Specifications
Specifications
| Product Type | Sedimentary Rock |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Fossiliferous Limestone |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
