Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Four-Book Compartment Oak Table with ChemGuard Top: Leg Brace, Stretcher and Caster Option
Shop All Diversified Spaces Products

Click to view available options
Depth (English):
42 in.
Width (English):
48 in.
54 in.
60 in.
Description
- 1.25 in. ChemGuard Table Surface
- 4 book compartments measuring 14W x 13.625D x 3.875 in. H
- Equipped with leg braces, stretcher and 3 in. locking swivel casters
- 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
- Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Finished natural with a chemical resistant UV finish
- Solid Oak Construction
- Minimal assembly required; legs need to be attached
- Weight capacity is 500lbs evenly distributed
- SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
Specifications
Specifications
Product Type | Book Compartment Table |
Color | Oak |
Wheel Type | 3 in. locking swivel casters |
Load Bearing Capacity (Metric) | 226.8 kg |
Width (English) Storage Area | 14 in. |
Height (English) Storage Area | 3.875 in. |
Top Style | 1.25 in. ChemGuard |
Depth (English) | 42 in. |
Quantity | 1 Ea. |
Height (English) | 33 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction