Learn More
Roylco™ Four Fractures



Description
- Show femurs with transverse, oblique, spiral and comminuted fractures
- Ideal for use with a light table
- Includes 4 x-rays, 8 x 10 in. (20 x 26.5 cm) and guide
Specifications
Specifications
| Color | Transparent/Black |
| Product Type | X-rays |
| Dimensions (L x W) | 8 x 10 in. |
| For Use With (Equipment) | Light source |
| Height (Metric) | 35.56 cm |
| Includes | 4 X-rays and Guide |
| Length (Metric) | 0.08 cm |
| Material | Vinyl |
| Weight (English) | 2.4 oz. |
| Width (Metric) | 23.50 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.