Learn More
Description
- Nomex™ IIIA fabric prevents clothing ignition during short-duration thermal incidents and emergency exposure to flame
- ShieldCXP repels small amounts of liquid chemicals that are either dropped or splashed on the fabric
- Nomex™ knit cuffs are fire resistant but do not provide chemical protection - these are typically covered by gloves
- Black lay-down collar
- Concealed snap front closure
- Splash-resistant side pass-through for easy inner pocket access
- Pockets include one double-stitched chest pocket and two large double-stitched lower front pockets with snap flaps
- Available in a variety of sizes
- Includes a waistband in the back for a more tailored fit
Certifications
NFPA 2112 UL-Certified
Compliance
Meets NFPA 2112 Standard on Flame Resistance Clothing for Protection of Industrial Personnel Against Short-Duration Thermal Exposure from Fire. UL certified.
Specifications
Specifications
| Product Type | Flame-resistant Lab Coat |
| Size | 5X-Large |
| Gender | Women's |
| Material | Nomex IIIA |
| Color | Royal Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Flame |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.