Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ FR Food Processing Lab Coat
Shop All National Public Seating Corporation Products

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Created for food service: no buttons, no loose or hanging components
- Side pass-through pockets
- Generous cut allows for unrestricted movement
- Covered snaps on front and cuffs
- Dual certified for arc flash and flash fire protection
- Lightweight and breathable design
- Standard coat length is 42 in.
- Made in the USA
Specifications
Specifications
Product Type | Flame-resistant Lab Coat |
Size | Small |
Gender | Unisex |
Material | FR Cotton |
Color | Navy |
Closure Type | Snaps |
Cuff Style | Hemmed |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Flame |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction