Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ QuickConnect™ Mop Handles and Hooks
BIOPHARMA

Catalog No. 19168806 Shop All Contec Inc. Products
Click to view available options
Material:
Anodized Aluminum
Carbon Fiber
Fiberglass
Polypropylene Copolymer
Stainless Steel
Product Type:
1 Piece Fixed Length Handle
2 Piece Extendable Handle
4 Piece Extendable Handle
Extendable Handle
Handle
Mop Handle Hook
Length (English):
16 in.
16 to 30 in.
18 in.
18 to 32 in.
37.5 to 65.5 in.
40 to 70 in.
50 to 92 in.
60 in.
63 to 114 in.
66 to 224 in.
69 to 334 in.
71 to 130 in.
Extends to 16 ft.
Not Applicable
For Use With (Equipment):
Fits 1 in. (2.5 cm) Diameter 2 Piece Extendable Handles
QuickTask Flat Hinged Polypropylene Mop Head Frame
VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
Works with any 0.9 in. Diameter Mop Length and any 1 in. Diameter 2 Piece Extendable Handle

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.

QuickConnect Mop Handles:
  • Use with full Contec™ line of mopping systems
  • Autoclavable
  • Telescoping lengths: 16 in. (41 cm) extends to 30 in. (76 cm), 50 in. (127 cm) handle extends to 92 in. (234 cm), 69 in. (175 cm) extends to 10.8 ft. (3.3 m)
  • Fixed lengths: 16 in. (41 cm), 60 in. (152 cm)
  • For hard to reach ceilings and walls, a 16 ft. (4.9 m) anodized aluminum handle is available; 4 piece handle easily separates for autoclaving
QuickConnect Mop Handle Hooks:
  • QuickConnect handle hook, available to fit 0.9 in. (2 cm) and 1 in. (2.5 cm) handles
  • Mop handle hook securely holds QuickConnect handles to the bucket trolleys, reducing the chance for mishaps or spills

Specifications

Color Code White
Product Type 2 Piece Extendable Handle
Length (English) 37.5 to 65.5 in.
Sterility Non-sterile
Length (Metric) 95 to 166 cm
Autoclavable Autoclavable
Disposable Reusable
For Use With (Equipment) VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
For Use With (Application) Cleaning in Critical Environments
Color-coded No
Material Fiberglass
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.