Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Framed Door Polypropylene Wall Cabinet with Polycarbonate Glazing

Catalog No. 06000938 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
36 in.
Width (Metric):
45.7 cm
60.1 cm
91.4 cm
Hinge Side:
Left
Right
No. of Doors:
1
2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Width (Metric) Hinge Side No. of Doors
06-000-938 18 in. 45.7 cm Right 1
06-000-936 18 in. 45.7 cm Left 1
06-000-937 24 in. 60.1 cm Left 1
06-000-939 24 in. 60.1 cm Right 1
06-000-940 36 in. 91.4 cm - 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-000-938
Add to Cart
Add to Cart

Fisherbrand™ Polypropylene Wall Cabinets are suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.

  • Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
  • Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks

Specifications

No. of Shelves 2
Door Type Framed Door with Polycarbonate Glazing
Width (English) 18 in.
Height (English) 30 in.
Height (Metric) 76.2 cm
No. of Doors 1
Width (Metric) 45.7 cm
Hinge Side Right
Depth (Metric) 33 cm
Color White
Cabinet Type Wall Cabinet
Certifications/Compliance SEFA 8 P
Depth (English) 13 in.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.