Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions FREE-SAT™ Presaturated Wipers
Click to view available options
Dimensions (L x W):
7 x 7 in.
Description
- High level of IPA for fast drying cleanup and extra strength cleaning
- Pre-saturated with IPA & DI water for added convenience
- Bagged within a re-sealable container that preserves wipes
- Poly-Cellulose fabric blend provides a tough, absorbent and abrasion resistant product
Specifications
Specifications
Product Type | Cleanroom Wiper |
Length (English) | 7 in. |
Length (Metric) | 18 cm |
Width (English) | 7 in. |
Width (Metric) | 18 cm |
Material | Polycellulose Blend |
Absorbancy | 288 mL/m2 |
Autoclavable | Not Autoclavable |
Basis Weight | 68 gsm |
Certifications/Compliance | ISO Cleanroom Class 5-6, USP 797 and 800 standards |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction