Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Free Standing Gowning Racks

Catalog No. 15050344 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Chrome
Stainless Steel
Width (English):
48 in.
60 in.
72 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
15-050-344 Stainless Steel 60 in.
15-050-343 Stainless Steel 48 in.
15-050-345 Stainless Steel 72 in.
15-050-346 Chrome 48 in.
15-050-347 Chrome 60 in.
15-050-348 Chrome 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-344
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Gowning Racks are free standing and include a 1 in. diameter full length hanger tube suspended from the underside of a wire shelf with 2 gauge stainless steel hooks.

  • These Gowning Racks are free standing and include a 1 in. diameter full length hanger tube suspended from the underside of a wire shelf with 2 gauge stainless steel hooks.
  • Furnished with H-frame base with 4 posts that have leveling feet.

Specifications

Product Type Gowning Rack
Height (English) 86 in.
Width (English) 60 in.
Width (Metric) 152.4 cm
Depth (English) 24 in.
Depth (Metric) 61 cm
Height (Metric) 218.4 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.