Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Freeze Dry Temperature Probes

Used for FreeZone™ Stoppering Tray Dryer, Bulk Tray Dryer, Small Tray Dryer or Heated Product Shelf Chambers.
$365.50
Specifications
Type | Temperature Sensor |
---|---|
No. of Shelves | 0 |
Material | Insulated Wire |
Includes | 1 temperature probe |
Height (English) | 0.5 in. |
Includes: 1 temperature probe
Requires: FreeZone Freeze Dryer, FreeZone Tray Dryer/Bulk Tray Dryer/Stoppering Tray Dryer
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10-400-501
![]() |
Labconco™
736581000 |
71.1 cm | 71.1 cm |
Each for $365.50
|
|
||||
10-400-502
![]() |
Labconco™
736582000 |
26.6 cm | 26.6 cm |
Each for $365.50
|
|
||||
Description
- For use with optional stainless steel heated shelves or as a replacement part
- Temperature is controlled and recorded by Lyo-Works OS
Warranty and Services
One year
Specifications
Temperature Sensor | |
Insulated Wire | |
0.5 in. |
0 | |
1 temperature probe | |
1.27 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title