Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Storage Boxes
GSA_VA

Catalog No. 13994070
Change view
Click to view available options
Holds:
100 (1, 1.5, 2 mL Cryo Tubes)
100 Cryo Tubes
81 (1, 1.5, 2 mL Cryo Tubes)
81 Cryo Tubes
Cryo Tubes
Dimensions (L x W x H):
5 x 5 x 2 in.
5 x 5 x 3 in.
5.3 x 5.3 x 2 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Dimensions (L x W x H)
13-994-070 81 Cryo Tubes 5 x 5 x 2 in.
11-678-24A Cryo Tubes 5 x 5 x 2 in.
11-678-24B Cryo Tubes 5 x 5 x 3 in.
13-994-071 81 Cryo Tubes 5 x 5 x 3 in.
82-010-9 100 Cryo Tubes 5 x 5 x 2 in.
13-994-077 81 (1, 1.5, 2 mL Cryo Tubes) 5.3 x 5.3 x 2 in.
13-994-076 100 (1, 1.5, 2 mL Cryo Tubes) 5.3 x 5.3 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-994-070 Supplier Thermo Scientific™ Supplier No. 820002
Add to Cart
Add to Cart

Store a variety of vials and tubes with these fiberboard storage boxes, for use in ultra-low temperature freezers.

Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.

  • Sturdy, water-repellent fiberboard boxes with covers for sample storage
  • Available in 2 and 3 in. high (5.1 and 7.6 cm) with 5.25 x 5.25 in. (13.3 x 13.3 cm) square bases
  • Box dividers included

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Fiberboard
Shape Square
Type Cryo Storage Box
For Use With (Equipment) Thermo Scientific Ultra-Low Temperature Freezers
Holds 81 Cryo Tubes
Includes Dividers
Dimensions (L x W x H) 5 x 5 x 2 in.
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 2 in.
Height (Metric) 5 cm
Weight (Metric) 0.99 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.