Learn More
Globe Scientific Freezer Storage Boxes
Description
- Constructed from durable, chemical-resistant polypropylene (PP)
- Sold fully assembled with lids for immediate use
- Temperature range: -196°C to +121°C
- Liquid-resistant coating protects contents from moisture and spills
- A-E and 1-10 indexing system for efficient sample identification
- Conical based tube positions securely support tubes and vials
- 5 mL midi tubes, sample tubes, and cryogenic vials
- Frosted writing surfaces for easy labeling
Specifications
Specifications
| Color | Clear |
| Material | Polypropylene |
| Shape | Rectangular |
| Type | Freezer Box |
| Tube Array | 1 x 1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.