Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz Thermal Transfer Printer Circular Labels

Catalog No. p-8001048
Click to view available options
Width (Metric):
9.53 mm
12.70 mm
25.4 mm
Height (Metric):
9.53mm
1.2 cm
12.70mm
Diameter (Metric):
0.9 cm
9.53 mm
1.1 cm
12.7 mm

Made of durable Freezerbondz™ Polyester (B-492). FreezerBondz Thermal Transfer Printer Labels are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Specifications

Description FreezerBondz Thermal Transfer Printer Labels
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Label
Material Polyester
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Laboratory identification
For Use With (Equipment) BBP11;BBP12;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Horizontal Repeat (Metric) 12.06 mm
Labels per Row 4
Min. Operating Temperature (Metric) -196°C
Model THT-143-492-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000/Pk.
Shape Round
Size 9.53 mm (Dia)
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in
Thickness (Metric) 0.020 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (LxW) 9.53 mm (Dia)
Length (Metric) 30 m
Width (Metric) 9.53 mm
Height (Metric) 9.53mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number THT-143-492-3
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.