Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels

Catalog No. p-200007053 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
25.40 mm (W) x 48.26 mm (H)
25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)

FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels allow for labeling of curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material.

  • Specialized: Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
  • Durable: Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
  • Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene
  • Certified: RoHS compliant to 2011/65/EU (Pass 2015/863)
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Includes Secondary Label
Min. Operating Temperature (Metric) -196°C
No. per Pack 240 Sets / Box
Quantity 240
Size (Metric) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Temperature Range (English) -320°F to 230°F
Temperature Range (Metric) -196°C to 110°C
Thickness (English) 0.0032 in
Thickness (Metric) 0.081 mm
Dimensions (LxW) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Length (English) 0.375 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 0.375 in
Height (Metric) 9.53 mm
Diameter (English) 0.375 in
Diameter (Metric) 9.53 mm
Alternate Part Number M5-118-492
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.