Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Laboratory Labels for M6/M7 Printers

Catalog No. 17004747 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.375 x 0.825 in.
0.5 x 1 in.
1 x 0.9 in.
1 x 1 in.
1.65 x 0.5 in.
1.75 x 1 in.
1.9 x 1 in.
50 ft. x 0.5 in.
Format:
Continuous
Die-cut
Height (Metric):
9.53 mm
12.7 mm
25.4 mm
41.91 mm
44.45 mm
48.26 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Format Height (Metric)
17-004-747 0.5 x 1 in. Die-cut 12.7 mm
17-004-877 0.375 x 0.825 in. Die-cut 9.53 mm
17-004-880 1 x 0.9 in. Die-cut 25.4 mm
17-004-882 1 x 1 in. Die-cut 25.4 mm
17-004-875 1.65 x 0.5 in. Die-cut 41.91 mm
17-004-888 1.75 x 1 in. Die-cut 44.45 mm
17-004-889 1.9 x 1 in. Die-cut 48.26 mm
17-004-720 50 ft. x 0.5 in. Continuous -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-004-747 Supplier Brady™ Supplier No. M617492
Only null left
Add to Cart
Add to Cart

Durable Freezerbondz™ polyester markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Good print smudge resistance, solvent resistance and high/low-temperature performance range of -196°C to 100°C (-320°F to 212°F)
  • Made of B-492 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -320°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Dimensions (LxW) 0.5 x 1 in.
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 12.7 mm
Alternate Part Number M6-17-492
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.