Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ 6L -50°C Console Freeze Dryers, Stoppering Tray Dryer, 230V Models
SDP

Catalog No. 10400293 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
British (UK)
China/Australia
India
North America
Saudi Arabia
Schuko
Material:
PTFE-coated Collector Chamber
Stainless Steel Collector Chamber
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Material
10-400-293 Schuko Stainless Steel Collector Chamber
10-400-292 Saudi Arabia Stainless Steel Collector Chamber
10-400-291 North America Stainless Steel Collector Chamber
10-400-294 China/Australia Stainless Steel Collector Chamber
10-400-295 British (UK) Stainless Steel Collector Chamber
10-400-296 India Stainless Steel Collector Chamber
10-400-298 North America PTFE-coated Collector Chamber
10-400-299 Saudi Arabia PTFE-coated Collector Chamber
10-400-300 Schuko PTFE-coated Collector Chamber
10-400-301 China/Australia PTFE-coated Collector Chamber
10-400-302 British (UK) PTFE-coated Collector Chamber
10-400-303 India PTFE-coated Collector Chamber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 10-400-293 Supplier Labconco™ Supplier No. 700621030
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Stainless steel collector, Stoppering Tray Dryer

Requires

Vacuum pump

FreeZone™ 6L Console Freeze Dryers with Stoppering Tray Dryers are designed for lyophilizing moderate to large loads and stoppering vials under vacuum. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording.

  • Upright stainless steel collector coil holds 6L of ice before defrosting
  • -50°C collector is suitable for aqueous samples
  • Environmentally-friendly HCFC/CFC-free refrigeration system
  • Internal coil maximizes vapor-trapping efficiency
  • Optional PTFE-coated collectors withstand corrosive compounds
  • Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection. The console provides interior space for vacuum pump (sold separately)
  • Lyo-Works OS provides real time display of collector temperature and vacuum level
  • 5 in. full color touch screen display
  • Flexible programming and control of optional drying accessories
  • Optional End-Zone™ end point detection for flask freeze drying
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • Front viewing window makes monitoring vacuum pump oil hassle free
  • FreeZone™ exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run

FreeZone™ Stoppering Tray Dryer provides precise control and program flexibility for consistent performance.

  • Three 16.5 x 12 in. temperature-controlled (±1°C), adjustable shelves with sample temperature sensors provide up to 594 sq. inches of shelf space
  • Circulating fluid in shelves ranges from -40 and +40°C
  • Environmentally-friendly HCFC/CFC-free refrigeration system
  • Built-in pneumatic mechanism stoppers containers on all three shelves
  • 1/8 in. OD backfill port introduces inert gas into the chamber, protecting samples from atmospheric moisture and contaminants

Vacuum pump with a displacement of at least 163 liters/minute and freeze dry glassware (if not bulk freeze drying) are required (not included).

Compliance

All models conform to UL Standard 61010-1 (60Hz models), CAN/CSA C22.2 No. 61010-1 (60Hz models), and CE Conformity marking (230V, 50Hz models).

Warranty and Services

One year

Specifications

Type Freeze Dryer/Lyophilizer
Capacity (Metric) 6 L (before defrosting)
No. of Shelves 3
Temperature Range (Metric) -50°C
Temperature Range (English) -58°F
Material Stainless Steel Collector Chamber
Certifications/Compliance UL, CAN/CSA, CE
Includes Stainless Steel Collector, Stoppering Tray Dryer
Depth (English) 29.6 in.
Depth (Metric) 75.1 cm
Width (English) 82.2 in.
Width (English) Inside 32.4 in.
Height (English) 63.7 in.
Height (Metric) 161.7 cm
Plug Type Schuko
Voltage 230 V
Frequency 60 Hz
Shipping Weight (English) 678 lb.
Shipping Weight (Metric) 307.53 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.