Learn More
Labconco™ FreeZone™ 6L -50°C Console Freeze Dryers with Stoppering Tray Dryer and Purge Valve, 230V Models
Shop All Labconco Corporation Products

Description
Includes
Stainless steel collector, Purge Valve, Stoppering Tray Dryer
Requires
Vacuum pump
FreeZone 6L Console Freeze Dryers with Stoppering Tray Dryers are designed for lyophilizing moderate to large loads and stoppering vials under vacuum. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording.
- Upright stainless steel collector coil holds 6L of ice before defrosting
- -50° C collector is suitable for aqueous samples
- Environmentally-friendly HCFC/CFC-free refrigeration system
- Internal coil maximizes vapor-trapping efficiency
- Optional PTFE-coated collectors withstand corrosive compounds
- Lyo-Works OS provides a real time display of collector temperature and vacuum level
- 5 in. full color touch screen display
- Flexible programming and control of optional drying accessories
- Optional End-Zone™ end point detection for flask freeze drying
- One-touch data logging and display provides information to maximize sample quality and minimize run time
- Customizable settings include language, time zone, temperature and vacuum
- Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
- Front viewing window makes monitoring vacuum pump oil hassle free
- FreeZone exclusive features protect your vacuum pump from costly damage
- Vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run
- Includes a purge valve for isolating the vacuum pump from the freeze dryer
- Features hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection
- Console provides interior space for a vacuum pump (sold separately)
FreeZone Stoppering Tray Dryer provides precise control and program flexibility for consistent performance.
- Three 16.5 x 12 in. temperature-controlled (±1° C), adjustable shelves with sample temperature sensors provide up to 594 sq. in. of shelf space
- Circulating fluid in shelves ranges from -40 and +40° C
- Environmentally-friendly HCFC/CFC-free refrigeration system
- Built-in pneumatic mechanism stoppers containers on all three shelves
- 1/8 in. OD backfill port introduces inert gas into the chamber, protecting samples from atmospheric moisture and contaminants
Vacuum pump with a displacement of at least 163L/min. and freeze dry glassware (if not bulk freeze drying) are required (not included).
Compliance
All models conform to UL Standard 61010-1 (60Hz models), CAN/CSA C22.2 No. 61010-1 (60Hz models), and CE Conformity marking (230V, 50Hz models).
Warranty and Services
One year
Specifications
Specifications
| Type | Freeze Dryer/Lyophilizer |
| Capacity (Metric) | 6 L (before defrosting) |
| No. of Shelves | 3 |
| Temperature Range (Metric) | -50°C |
| Temperature Range (English) | -58°F |
| Material | Stainless Steel Collector Chamber |
| Certifications/Compliance | UL, CAN/CSA, CE |
| Includes | Stainless Steel Collector, Purge Valve, Stoppering Tray Dryer |
| Depth (English) | 29.6 in. |
| Depth (Metric) | 75.1 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.