Learn More
Description
Includes
3 shelves, 6-Port Manifold
Requires
Freeze dryer, vacuum pump
- Provides precise control and program flexibility for consistent performance
- Three 12.7 x 16.6 in. heated shelves with sensors for monitoring sample temperature provide 632 sq. inches of shelf space
- 2 additional shelves (sold separately) may be added
- Each shelf warms to &plus60°
- Microprocessor maintains system temperature within 3° C of set point
- Clear acrylic viewing door provides complete visibility of shelves
- Lyo-Works™ OS provides flexible programming and control with real time display of freeze dryer and tray dryer parameters on 5 in. full color touch screen on connected FreeZone 6, 12, or 18L Freeze Dryer (sold separately)
- One-touch data logging and display provides information to maximize sample quality and minimize run time
- Customizable settings include language, time zone, temperature and vacuum
- Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
- Samples must be pre-frozen
- Options include: 6-Port Tray Dryer Manifold that accommodates either 1/2 in. or 3/4 in. flask adapters for flask freeze drying and built-in isolation valve that separates Bulk Tray Dryer from the freeze dryer to shorten time necessary to reestablish working vacuum levels and to provide means for determining end point
Compliance
All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).
Warranty and Services
One year
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Bulk Tray Dryer |
| No. of Shelves | 5 |
| Temperature Range (Metric) | Up to 60°C |
| Material | Steel |
| Certifications/Compliance | UL, CAN/CSA, CE |
| Includes | 3 Shelves, 6-Port Manifold |
| Depth (English) | 21.5 in. |
| Depth (Metric) | 54.6 cm |
| Width (English) | 32.2 in. |
| Width (Metric) | 82.2 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

